Shop SPECTRUM
See all product information
Create Account
Sdm Phspht, Dibasic, Anhdrs, Rgnt, ACS, 125g
- Mfr # S1400-125GM
- Zoro # G8089300
product price:Â
$
67.29
/ea
Key Features
Special Information
Suitable For Buffer Solutions
Molecular Weight
141.96
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1400-125GM
- Zoro #
- G8089300
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Phosphate, Dibasic, Anhydrous, Reagents, ACS
- Special Information
- Suitable For Buffer Solutions
- Molecular Weight
- 141.96
- Shelf Life
- 24 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Bottle
- Chemical Grade
- ACS
- Chemical Container Material
- Plastic
- Chemical Formula
- Na2HPO4
- CAS Number
- 7558-79-4
Dimensions
- Chemical Container Size
- 125 g
Description
Sodium Phosphate, Dibasic, Anhydrous, Reagent, ACS, CAS Number 7558-79-4, Molecular Weight 141.96, Chemical Formula Na2HPO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Suitable For Buffer Solutions
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.