Sodium Bicarbonate, Powder, FCC, 12kg
- Mfr # S1148-12KG18
- Zoro # G8066340
product price:Â
$
423.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
12 kg
Chemical Grade
FCC
Shelf Life
36 mo
CAS Number
144-55-8
Molecular Weight
84.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1148-12KG18
- Zoro #
- G8066340
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Bicarbonate
- Chemical Grade
- FCC
- Shelf Life
- 36 mo
- CAS Number
- 144-55-8
- Molecular Weight
- 84.01
- Chemical Container Type
- Drum
- Chemical Formula
- NaHCO3
- Chemical Container Material
- Plastic
- Application
- Food and Beverage, Nutritional Supplement
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Sodium Bicarbonate
- Special Information
- Moisture Sensitive
- Form
- Powder
- Container Material
- Plastic
- Features
- Moisture Sensitive
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 12 kg
- Quantity
- 12
- REMOVE - Previous PI Node
- S
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 12 kg
Description
Sodium Bicarbonate, Concentration Not Applicable, CAS Number 144-55-8, Molecular Weight 84.01, Chemical Formula NaHCO3, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade FCC, Chemical Container Size 12 kg, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.