Shop SPECTRUM
See all product information
Create Account
Sdm Selenite, Pwdr, 25kg
- Mfr # SO206-25KGBL
- Zoro # G8068230
product price:Â
$
10,651.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Fiberboard
Shelf Life
24 mo
CAS Number
10102-18-8
Molecular Weight
172.94
Chemical Formula
Na2SeO3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO206-25KGBL
- Zoro #
- G8068230
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Selenite
- Chemical Container Material
- Fiberboard
- Shelf Life
- 24 mo
- CAS Number
- 10102-18-8
- Molecular Weight
- 172.94
- Chemical Formula
- Na2SeO3
- Shipping Restrictions
- UN2630 Selenite (Sodium Selenite) 6.1 PG I
- Chemical Container Type
- Drum
- Chemical Grade
- Lab
- Application
- Analytical Testing Labs
- Container Type
- Drum
- Color
- Colorless
- Product Type
- Sodium Selenite
- Container Material
- Fiberboard
- Form
- Powder
- REMOVE - Previous PI Node
- S
- Volume
- 25 kg
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 25
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 25 kg
Description
Sodium Selenite, Concentration Not Applicable, CAS Number 10102-18-8, Molecular Weight 172.94, Chemical Formula Na2SeO3, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 25 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN2630 Selenite (Sodium Selenite) 6.1 PG I, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.