Shop SPECTRUM
See all product information
Create Account
Sucralose, NF, 500g
- Mfr # S1416-500GM10
- Zoro # G8091181
product price:Â
$
1,319.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
Chemical Container Material
Amber Glass
Chemical Formula
C12H19Cl3O8
Molecular Weight
F.W. 397.63
CAS Number
56038-13-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1416-500GM10
- Zoro #
- G8091181
- UPC #
- -
- Country of Origin
- United States
- Item
- Sucralose, NF
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C12H19Cl3O8
- Molecular Weight
- F.W. 397.63
- CAS Number
- 56038-13-2
- Chemical Container Type
- Bottle
- Chemical Grade
- NF
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 500 g
Description
Sucralose, NF, CAS Number 56038-13-2, Molecular Weight F.W. 397.63, Chemical Formula C12H19Cl3O8, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.