Shop SPECTRUM
See all product information
Create Account
Sodium Dichromate, Granular, 500g
- Mfr # S1268-500GM10
- Zoro # G7969707
product price:
$
115.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Shipping Restrictions
UN3087, Oxidizing Solid, Toxic, n.o.s. (Sodium Dichromate), 5.1 (6.1), PG II
Chemical Formula
Na2Cr2O7¿2H2O
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1268-500GM10
- Zoro #
- G7969707
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Dichromate
- Chemical Grade
- Lab
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Shipping Restrictions
- UN3087, Oxidizing Solid, Toxic, n.o.s. (Sodium Dichromate), 5.1 (6.1), PG II
- Chemical Formula
- Na2Cr2O7¿2H2O
- Shelf Life
- 24 mo
- Molecular Weight
- 298
- CAS Number
- 7789-12-0
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Sodium Dichromate
- Container Material
- Plastic
- Features
- Deliquescent
- Special Information
- Deliquescent
- Form
- Powder
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 500
- REMOVE - Previous PI Node
- S
- Volume
- 500 g
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Sodium Dichromate, Concentration Not Applicable, CAS Number 7789-12-0, Molecular Weight 298, Chemical Formula Na2Cr2O7¿2H2O, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN3087, Oxidizing Solid, Toxic, n.o.s. (Sodium Dichromate), 5.1 (6.1), PG II, Standards Not Applicable, Special Information Deliquesce
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.