Shop SPECTRUM

Sdm Slft, Anhdrs, 10, 60 Msh, Grn, Rgt, 2.5kg

  • Mfr # S1461-2.5KG
  • Zoro # G7938697

product price: 
$
220.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
2.5 kg
CAS Number
7757-82-6
Chemical Grade
ACS
Molecular Weight
142.04
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1461-2.5KG
Zoro #
G7938697
UPC #
-
Country of Origin
United States
Item
Sodium Sulfate
CAS Number
7757-82-6
Chemical Grade
ACS
Molecular Weight
142.04
Chemical Container Material
Plastic
Chemical Formula
Na2SO4
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
Hygroscopic
Shelf Life
24 mo
Color
Colorless
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Sodium Sulfate
Features
Hygroscopic
Container Material
Plastic
Form
Powder
Volume
2.5 kg
Storage Temperature
Maximum of 30 Degrees C
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
S
Storage Temperature - Maximum
22 Degrees C
Chemical Properties
Anhydrous
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
2.5 kg

Description

Sodium Sulfate, Concentration Not Applicable, CAS Number 7757-82-6, Molecular Weight 142.04, Chemical Formula Na2SO4, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.