Sdm Slft, Anhdrs, 10, 60 Msh, Grn, Rgt, PK6

  • Mfr # S1461-500GM-CS6
  • Zoro # G8013061
product price: 
$
370.99
/pk of 6, $61.83/ea
Free Shipping & Returns

Key Features

Chemical Grade
ACS
Shelf Life
24 mo
CAS Number
7757-82-6
Chemical Container Material
Plastic
Molecular Weight
142.04
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1461-500GM-CS6
Zoro #
G8013061
UPC #
-
Country of Origin
United States
Item
Sodium Sulfate
Chemical Grade
ACS
Shelf Life
24 mo
CAS Number
7757-82-6
Chemical Container Material
Plastic
Molecular Weight
142.04
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Special Information
Hygroscopic
Chemical Formula
Na2SO4
Container Type
Bottle
Color
Colorless
Application
Analytical Testing Labs
Product Type
Sodium Sulfate
Container Material
Plastic
Features
Hygroscopic
Form
Powder
REMOVE - Previous PI Node
S
Volume
500 g
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
Storage Temperature
Maximum of 30 Degrees C
Quantity
500
Chemical Properties
Anhydrous
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Sodium Sulfate, Concentration Not Applicable, CAS Number 7757-82-6, Molecular Weight 142.04, Chemical Formula Na2SO4, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews