Shop SPECTRUM
See all product information
Create Account
Sdm ThioSlft, pnthydrt, Crs, Rgt, ACS, PK4
- Mfr # S1500-2.5KG-CS4
- Zoro # G7933657
product price:Â
$
604.99
/pk of 4, $151.25/ea
Free Shipping & Returns
Key Features
CAS Number
10102-17-7
Molecular Weight
248.19
Shelf Life
24 mo
Chemical Grade
ACS
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1500-2.5KG-CS4
- Zoro #
- G7933657
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Thiosulfate, Pentahydrate, Crystal, Reagents, ACS
- CAS Number
- 10102-17-7
- Molecular Weight
- 248.19
- Shelf Life
- 24 mo
- Chemical Grade
- ACS
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- Na2S2O3 x 5H2O
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Sodium Thiosulfate, Pentahydrate, Crystal, Reagent, ACS, CAS Number 10102-17-7, Molecular Weight 248.19, Chemical Formula Na2S2O3 x 5H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.