Sdm Sulfite, Rgnt, ACS, 500g, PK6

  • Mfr # S1475-500GM-CS6
  • Zoro # G7997339
product price: 
$
278.99
/pk of 6, $46.50/ea
Free Shipping & Returns

Key Features

Chemical Formula
Na2SO3
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Molecular Weight
126.04
Shipping Restrictions
Chemical Not Regulated For Transport
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1475-500GM-CS6
Zoro #
G7997339
UPC #
-
Country of Origin
United States
Item
Sodium Sulfite
Chemical Formula
Na2SO3
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Molecular Weight
126.04
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Chemical Grade
ACS
CAS Number
7757-83-7
Color
Colorless
Application
Industrial
Container Type
Bottle
Product Type
Sodium Sulfite
Special Information
Moisture Sensitive
Container Material
Plastic
Form
Powder
Concentration
85 g/L
Features
Moisture Sensitive
Volume
500 g
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
S
Storage Temperature - Minimum
20 Degrees C
Quantity
500
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Sodium Sulfite, Concentration 85 g/L, CAS Number 7757-83-7, Molecular Weight 126.04, Chemical Formula Na2SO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews