Shop SPECTRUM

SdmHydroxide, 50 Pct (w/w), Sol, Rgt, 1L, PK6

  • Mfr # S1310-1LTPL-CS6
  • Zoro # G7989191

product price: 
$
720.99
/pk of 6, $120.17/ea
Free Shipping & Returns

Key Features

Special Information
Additional Requirements Apply for CA Customers
Chemical Container Type
Bottle
Chemical Container Size
1 L
Shelf Life
24 mo
Shipping Restrictions
UN1824, Sodium Hydroxide, Solution, 8, PG II
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1310-1LTPL-CS6
Zoro #
G7989191
UPC #
-
Country of Origin
United States
Item
Sodium Hydroxide
Special Information
Additional Requirements Apply for CA Customers
Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
UN1824, Sodium Hydroxide, Solution, 8, PG II
Chemical Grade
Lab
Chemical Container Material
Plastic
Concentration
50 % w/w
Application
Analytical Testing Labs
Chemical Formula
NaOH
Container Type
Bottle
Color
Colorless
Product Type
Sodium Hydroxide
CAS Number
1310-73-2, 7732-18-5
Form
Liquid
Molecular Weight
40
Features
Additional Requirements Apply for CA Customers
Container Material
Plastic
Quantity
1
Storage Temperature - Minimum
20 Degrees C
Volume
1 L
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
S
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
1 L

Description

Sodium Hydroxide, Concentration 50 Percent w/w, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 40, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Inorganic, Shelf Life 24 mo, Shipping Restrictions UN1824, Sodium Hydroxide, Solution, 8, PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.