Shop SPECTRUM
See all product information
Create Account
Sodium Gluconate, C6H11NaO7,500g
- Mfr # G0041-500G
- Zoro # G8275290
product price:Â
$
46.85
/ea
Key Features
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C6H11NaO7
Molecular Weight
218.14
CAS Number
527-07-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G0041-500G
- Zoro #
- G8275290
- UPC #
- -
- Country of Origin
- Japan
- Item
- Sodium Gluconate
- Chemical Container Type
- Bottle
- Chemical Container Material
- Clear Glass
- Chemical Formula
- C6H11NaO7
- Molecular Weight
- 218.14
- CAS Number
- 527-07-1
- Chemical Grade
- Lab
- Shelf Life
- 24 mo
- Container Type
- Bottle
- Color
- Colorless
- Application
- Industrial, Research Purpose
- Product Type
- Sodium Gluconate
- Container Material
- Clear Glass
- Form
- Powder
- Shipping Restrictions
- HS 2918.16.5010
- Volume
- 500 g
- Quantity
- 500
- REMOVE - Previous PI Node
- S
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Sodium Gluconate, Concentration Not Applicable, CAS Number 527-07-1, Molecular Weight 218.14, Chemical Formula C6H11NaO7, APHA Not Applicable, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Salt, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions HS 2918.16.5010, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.