Shop SPECTRUM
See all product information
Create Account
Silica Gel, Grade 923, SiO2
- Mfr # SIL40-500GM
- Zoro # G8045727
product price:Â
$
985.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
Calibration Certificate
No
Chemical Formula
SiO2
Special Information
Hygroscopic
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SIL40-500GM
- Zoro #
- G8045727
- UPC #
- -
- Country of Origin
- United States
- Item
- Silica Gel - Grade 923 - 100-200 Mesh
- Calibration Certificate
- No
- Chemical Formula
- SiO2
- Special Information
- Hygroscopic
- Chemical Container Type
- Bottle
- CAS Number
- 112926-00-8
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 60.08
- Shelf Life
- 24 mo
- Chemical Grade
- Lab
- Container Type
- Bottle
- Color
- Colorless
- Application
- Industrial, Research Purpose
- Product Type
- Silica Gel - Grade 923 - 100-200 Mesh
- Form
- Powder
- Container Material
- Amber Glass
- Features
- Hygroscopic
- Quantity
- 500
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- S
- Volume
- 500 g
- Storage Temperature - Maximum
- 22 Degrees C
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Silica Gel - Grade 923 - 100-200 Mesh, Concentration Not Applicable, CAS Number 112926-00-8, Molecular Weight 60.08, Chemical Formula SiO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate ASTM D 1319-61T, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.