Shop SPECTRUM

Sodium Acetate, Anhydrous, USP, 500g

  • Mfr # SO104-500GM
  • Zoro # G8016290

product price: 
$
116.99
/ea
Free Shipping & Returns

Key Features

CAS Number
127-09-3
Chemical Grade
USP
Chemical Container Type
Bottle
Molecular Weight
82.03
Chemical Container Size
500 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SO104-500GM
Zoro #
G8016290
UPC #
-
Country of Origin
United States
Item
Sodium Acetate
CAS Number
127-09-3
Chemical Grade
USP
Chemical Container Type
Bottle
Molecular Weight
82.03
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Shelf Life
18 mo
Chemical Formula
C2H3NaO2
Color
Colorless
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Sodium Acetate
Concentration
60 %
Features
Hygroscopic
Form
Powder
Special Information
Hygroscopic
Container Material
Plastic
Volume
500 g
REMOVE - Previous PI Node
S
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Quantity
500
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Sodium Acetate, Concentration 60 Percent, CAS Number 127-09-3, Molecular Weight 82.03, Chemical Formula C2H3NaO2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.