Shop SPECTRUM
See all product information
Create Account
Silver Nitrate, Crystal, Reagent, ACS, 500g
- Mfr # S1085-500GM10
- Zoro # G7993157
product price:Â
$
2,648.99
/ea
Free Shipping & Returns
Key Features
Form
Powder
Shelf Life
24 mo
Shipping Restrictions
UN1493, Silver Nitrate, 5.1, PG II
Molecular Weight
169.87
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1085-500GM10
- Zoro #
- G7993157
- UPC #
- -
- Country of Origin
- United States
- Item
- Silver Nitrate
- Form
- Powder
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN1493, Silver Nitrate, 5.1, PG II
- Molecular Weight
- 169.87
- Chemical Container Material
- Amber Glass
- CAS Number
- 7761-88-8
- Chemical Formula
- AgNO3
- Chemical Container Type
- Bottle
- Chemical Grade
- ACS
- Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Silver Nitrate
- Container Material
- Amber Glass
- Special Information
- Light Sensitive
- Features
- Light Sensitive
- Quantity
- 500
- Volume
- 500 g
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- S
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Silver Nitrate, Concentration Not Applicable, CAS Number 7761-88-8, Molecular Weight 169.87, Chemical Formula AgNO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Inorganic, Shelf Life 24 mo, Shipping Restrictions UN1493, Silver Nitrate, 5.1, PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.