Sodium Borate, Decahydrate, Reagent, 2.5kg
- Mfr # S1180-2.5KG13
- Zoro # G8007050
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Form
Powder
Molecular Weight
381.37
Chemical Formula
Na2B4O7;10H2O
Chemical Grade
ACS
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1180-2.5KG13
- Zoro #
- G8007050
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Borate - Decahydrate
- Form
- Powder
- Molecular Weight
- 381.37
- Chemical Formula
- Na2B4O7;10H2O
- Chemical Grade
- ACS
- Chemical Container Type
- Bottle
- CAS Number
- 1303-96-4
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Sodium Borate - Decahydrate
- Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Volume
- 2.5 kg
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- S
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Sodium Borate - Decahydrate, Concentration Not Applicable, CAS Number 1303-96-4, Molecular Weight 381.37, Chemical Formula Na2B4O7;10H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.