Shop SPECTRUM

Silver Nitrate Solution, Bottle, 4L

  • Mfr # S-163-4LTPL
  • Zoro # G1196402

product price: 
$
410.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
4 L
Calibration Certificate
No
Special Information
Light Sensitive
Chemical Grade
Lab
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-163-4LTPL
Zoro #
G1196402
UPC #
-
Country of Origin
United States
Item
Silver Nitrate
Calibration Certificate
No
Special Information
Light Sensitive
Chemical Grade
Lab
Chemical Container Type
Bottle
Concentration
0.1 N
CAS Number
7732-18-5, 7761-88-8
Chemical Formula
AgNO3
Chemical Container Material
Plastic
Molecular Weight
169.87
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Application
Analytical Testing Labs
Container Type
Bottle
Color
Colorless
Product Type
Silver Nitrate
Features
Light Sensitive
Form
Liquid
Container Material
Plastic
Storage Temperature - Minimum
20 Degrees C
Volume
4 L
REMOVE - Previous PI Node
S
Quantity
1
Storage Temperature - Maximum
22 Degrees C
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Silver Nitrate, Concentration 0.1 N, CAS Number 7732-18-5, 7761-88-8, Molecular Weight 169.87, Chemical Formula AgNO3, APHA APHA, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.