Shop SPECTRUM
See all product information
Create Account
Slcagel, Dvsl, Grd, 643,200-425 Msh, 150A 5k
- Mfr # SIL66-5KG
- Zoro # G7928258
product price:Â
$
2,588.99
/ea
Free Shipping & Returns
Key Features
CAS Number
112926-00-8
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
5 kg
Shelf Life
24 mo
Chemical Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SIL66-5KG
- Zoro #
- G7928258
- UPC #
- -
- Country of Origin
- United States
- Item
- Silica Gel - Grade 643 - 200-425 Mesh
- CAS Number
- 112926-00-8
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 24 mo
- Chemical Container Type
- Drum
- Chemical Container Material
- Plastic
- Chemical Grade
- Lab
- Chemical Formula
- SiO2
- Container Type
- Drum
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Silica Gel - Grade 643 - 200-425 Mesh
- Special Information
- Hygroscopic
- Container Material
- Plastic
- Form
- Powder
- Features
- Hygroscopic
- Molecular Weight
- 60.08
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- S
- Quantity
- 5
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 5 kg
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 5 kg
Description
Silica Gel - Grade 643 - 200-425 Mesh, Concentration Not Applicable, CAS Number 112926-00-8, Molecular Weight 60.08, Chemical Formula SiO2, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.