Shop SPECTRUM
See all product information
Create Account
Sodium Bitartrate, Pwdr, Rgnt, 125g
- Mfr # S1175-125GM
- Zoro # G7918519
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Material
Plastic
CAS Number
526-94-3
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1175-125GM
- Zoro #
- G7918519
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Bitartrate, Powder, Reagents
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- CAS Number
- 526-94-3
- Chemical Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- NaHC4H4O6 x H2O
- Molecular Weight
- 190.09
Dimensions
- Chemical Container Size
- 125 g
Description
Sodium Bitartrate, Powder, Reagents, CAS Number 526-94-3, Molecular Weight 190.09, Chemical Formula NaHC4H4O6 x H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.