Shop SPECTRUM
See all product information
Create Account
Salicylic Acid, Powder, USP, 2.5 kg
- Mfr # SA130-2.5KG
- Zoro # G7916717
product price:Â
$
480.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C7H6O3
CAS Number
69-72-7
Shelf Life
24 mo
Chemical Container Material
Plastic
Molecular Weight
138.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA130-2.5KG
- Zoro #
- G7916717
- UPC #
- -
- Country of Origin
- United States
- Item
- Salicylic Acid, Powder, USP
- Chemical Formula
- C7H6O3
- CAS Number
- 69-72-7
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Molecular Weight
- 138.12
- Chemical Container Type
- Drum
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Grade
- USP
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Salicylic Acid, Powder, USP, CAS Number 69-72-7, Molecular Weight 138.12, Chemical Formula C7H6O3, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.