Shop SPECTRUM
See all product information
Create Account
Sodium Borate, Decahydrate, 500g, PK6
- Mfr # S1180-500GMAK
- Zoro # G7936588
product price:
$
385.99
/pk of 6, $64.33/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Chemical Grade
ACS
Chemical Container Type
Bottle
CAS Number
1303-96-4
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1180-500GMAK
- Zoro #
- G7936588
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Borate, Decahydrate, Crystal, Reagents, ACS
- Chemical Container Material
- Plastic
- Chemical Grade
- ACS
- Chemical Container Type
- Bottle
- CAS Number
- 1303-96-4
- Chemical Formula
- Na2B4O7¿10H2O
- Molecular Weight
- F.W. 381.37
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 500 g
Description
Sodium Borate, Decahydrate, Crystal, Reagents, ACS, CAS Number 1303-96-4, Molecular Weight F.W. 381.37, Chemical Formula Na2B4O7¿10H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.