Shop SPECTRUM
See all product information
Create Account
Methanol, Anhydrous, Reagent Special, ACS-5
- Mfr # M1235-500MLGL
- Zoro # G8008100
product price:Â
$
47.29
/ea
Key Features
Form
Liquid
CAS Number
67-56-1
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Molecular Weight
32.04
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1235-500MLGL
- Zoro #
- G8008100
- UPC #
- -
- Country of Origin
- United States
- Item
- Methanol
- Form
- Liquid
- CAS Number
- 67-56-1
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Molecular Weight
- 32.04
- Chemical Formula
- CH3OH
- Chemical Grade
- ACS
- Shipping Restrictions
- UN1230, Methanol, 3 (6.1), PG II
- Shelf Life
- 24 mo
- Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Methanol
- Features
- Anhydrous
- Container Material
- Glass
- Quantity
- 500
- Volume
- 500 mL
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- M
- Storage Temperature - Maximum
- 22 Degrees C
- Chemical Properties
- Anhydrous
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
Methanol, Concentration Not Applicable, CAS Number 67-56-1, Molecular Weight 32.04, Chemical Formula CH3OH, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1230, Methanol, 3 (6.1), PG II, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.