Shop SPECTRUM
See all product information
Create Account
Sodium Borate, Decahydrate, Reagent, 2.5kg
- Mfr # S1185-2.5KG13
- Zoro # G8002552
product price:
$
292.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
Na2B4O7¿10H2O
Chemical Container Size
2.5 kg
Molecular Weight
F.W. 381.37
Chemical Container Material
Plastic
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1185-2.5KG13
- Zoro #
- G8002552
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Borate, Decahydrate, Powder, Reagents, ACS
- Chemical Formula
- Na2B4O7¿10H2O
- Molecular Weight
- F.W. 381.37
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Grade
- ACS
- CAS Number
- 1303-96-4
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Sodium Borate, Decahydrate, Powder, Reagent, ACS, CAS Number 1303-96-4, Molecular Weight F.W. 381.37, Chemical Formula Na2B4O7�10H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.