Ammonium Bicarbonate, Crystal, Reagent
- Mfr # A1125-2.5KG13
- Zoro # G7921711
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
2.5 kg
Chemical Container Material
Plastic
Chemical Grade
Reagent
CAS Number
1066-33-7
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1125-2.5KG13
- Zoro #
- G7921711
- UPC #
- -
- Country of Origin
- United States
- Item
- Ammonium Bicarbonate, Crystal, Reagents
- Chemical Container Material
- Plastic
- Chemical Grade
- Reagent
- CAS Number
- 1066-33-7
- Shelf Life
- 24 mo
- Molecular Weight
- 79.06
- Chemical Formula
- NH4HCO3
- Chemical Container Type
- Bottle
- Container Material
- Poly
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Ammonium Bicarbonate, Crystal, Reagent, CAS Number 1066-33-7, Molecular Weight 79.06, Chemical Formula NH4HCO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 2.5 kg, Chemical Family Type Bases, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.