Shop SPECTRUM
See all product information
Create Account
Sodium Chromate, Crystal, Reagent, 2.5kg
- Mfr # S1245-2.5KG13
- Zoro # G8031797
product price:
$
982.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN3288, Toxic solid, inorganic, n.o.s. (sodium chromate), 6.1, PG II
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Formula
Na2CrO4¿4H2O
CAS Number
10034-82-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1245-2.5KG13
- Zoro #
- G8031797
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Chromate, Crystal, Reagents
- Shipping Restrictions
- UN3288, Toxic solid, inorganic, n.o.s. (sodium chromate), 6.1, PG II
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Chemical Formula
- Na2CrO4¿4H2O
- CAS Number
- 10034-82-9
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Molecular Weight
- F.W. 234.06
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Sodium Chromate, Crystal, Reagents, CAS Number 10034-82-9, Molecular Weight F.W. 234.06, Chemical Formula Na2CrO4¿4H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3288, Toxic solid, inorganic, n.o.s. (sodium chromate), 6.1, PG II
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.