Shop SPECTRUM
See all product information
Create Account
Sodium Periodate, Granular, Reagent, 125g
- Mfr # S1381-125GM07
- Zoro # G7956468
product price:Â
$
669.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
F.W. 213.89
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Chemical Grade
ACS
CAS Number
7790-28-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1381-125GM07
- Zoro #
- G7956468
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Periodate, Granular, Reagents, ACS
- Molecular Weight
- F.W. 213.89
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Chemical Grade
- ACS
- CAS Number
- 7790-28-5
- Shipping Restrictions
- UN1479, Oxidizing solid, n.o.s. (sodium periodate), 5.1, PG III
- Chemical Container Type
- Bottle
- Chemical Formula
- NaIO4
Dimensions
- Chemical Container Size
- 125 g
Description
Sodium Periodate, Granular, Reagent, ACS, CAS Number 7790-28-5, Molecular Weight F.W. 213.89, Chemical Formula NaIO4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1479, Oxidizing solid, n.o.s. (sodium periodate), 5.1, PG III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.