Sodium Cyanide, Reagent, ACS, 25g
- Mfr # S1260-25GM04
- Zoro # G7943387
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Form
Powder
Chemical Formula
NaCN
Chemical Container Size
25 g
Shelf Life
24 mo
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1260-25GM04
- Zoro #
- G7943387
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Cyanide
- Form
- Powder
- Chemical Formula
- NaCN
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- CAS Number
- 143-33-9
- Molecular Weight
- 49.01
- Chemical Container Material
- Plastic
- Chemical Grade
- ACS
- Shipping Restrictions
- UN1689, Sodium Cyanide, 6.1, PG I, Marine Pollutant
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Sodium Cyanide
- Container Material
- Plastic
- REMOVE - Previous PI Node
- S
- Volume
- 25 g
- Quantity
- 25
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 25 g
Description
Sodium Cyanide, Concentration Not Applicable, CAS Number 143-33-9, Molecular Weight 49.01, Chemical Formula NaCN, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 25 g, Chemical Family Type Inorganic, Shelf Life 24 mo, Shipping Restrictions UN1689, Sodium Cyanide, 6.1, PG I, Marine Pollutant, Standards Not Applicable, Special Information Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.