Shop SPECTRUM
See all product information
Create Account
Sdm Bicarbonate, Pwdr, Biotc, 12kg
- Mfr # S1147-12KG
- Zoro # G7910301
product price:Â
$
458.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
NaHCO3
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Shelf Life
24 mo
Chemical Container Size
12 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1147-12KG
- Zoro #
- G7910301
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Bicarbonate
- Chemical Formula
- NaHCO3
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Grade
- Lab
- Shelf Life
- 24 mo
- Molecular Weight
- 84.01
- Chemical Container Type
- Drum
- CAS Number
- 144-55-8
- Chemical Container Material
- Plastic
- Container Type
- Drum
- Color
- Colorless
- Application
- Biochemical Research and Analysis
- Product Type
- Sodium Bicarbonate
- Features
- Moisture Sensitive
- Form
- Powder
- Container Material
- Plastic
- Special Information
- Moisture Sensitive
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 12
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 12 kg
- REMOVE - Previous PI Node
- S
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 12 kg
Description
Sodium Bicarbonate, Concentration Not Applicable, CAS Number 144-55-8, Molecular Weight 84.01, Chemical Formula NaHCO3, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 12 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.