Shop SPECTRUM

Sodium Metabisulfite, Granular, 12kg

  • Mfr # S1334-12KG18
  • Zoro # G8074670

product price: 
$
785.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
190.11
Chemical Grade
ACS
Chemical Container Type
Drum
Chemical Formula
Na2S2O5
CAS Number
7681-57-4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1334-12KG18
Zoro #
G8074670
UPC #
-
Country of Origin
United States
Item
Sodium Metabisulfite
Molecular Weight
190.11
Chemical Grade
ACS
Chemical Container Type
Drum
Chemical Formula
Na2S2O5
CAS Number
7681-57-4
Shelf Life
24 mo
Chemical Container Material
Plastic
Container Type
Drum
Application
Analytical Testing Labs
Color
Colorless
Product Type
Sodium Metabisulfite
Form
Powder
Container Material
Plastic
Features
Air Sensitive, Light Sensitive
Special Information
Air Sensitive, Light Sensitive
Shipping Restrictions
Chemical Not Regulated For Transport
Quantity
12
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
S
Volume
12 kg
Storage Temperature - Minimum
20 Degrees C
Calibration Certificate
No
Chemical Properties
Anhydrous
Wire Color
Colorless

Dimensions

Chemical Container Size
12 kg

Description

Sodium Metabisulfite - Anhydrous, Concentration Not Applicable, CAS Number 7681-57-4, Molecular Weight 190.11, Chemical Formula Na2S2O5, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 12 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.