Sodium Metabisulfite, Granular, FCC, 2.5kg
- Mfr # SO181-2.5KG13
- Zoro # G8091927
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Formula
Na2S2O5
Molecular Weight
190.11
CAS Number
7681-57-4
Shelf Life
36 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO181-2.5KG13
- Zoro #
- G8091927
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Metabisulfite
- Chemical Container Type
- Bottle
- Chemical Formula
- Na2S2O5
- Molecular Weight
- 190.11
- CAS Number
- 7681-57-4
- Shelf Life
- 36 mo
- Chemical Container Material
- Plastic
- Chemical Grade
- FCC
- Container Type
- Bottle
- Color
- Colorless
- Application
- Food and Beverage, Nutritional Supplement
- Product Type
- Sodium Metabisulfite
- Special Information
- Light Sensitive
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Powder
- Features
- Light Sensitive
- Container Material
- Plastic
- REMOVE - Previous PI Node
- S
- Volume
- 2.5 kg
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Grade Certification
- Halal, Kosher
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Sodium Metabisulfite, Concentration Not Applicable, CAS Number 7681-57-4, Molecular Weight 190.11, Chemical Formula Na2S2O5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.