Shop SPECTRUM

Strontium Chloride, Hexahydrate, 500g

  • Mfr # S1675-500GM10
  • Zoro # G8014732

product price: 
$
210.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
SrCl2¿6H2O
Chemical Grade
ACS
Chemical Container Type
Bottle
Chemical Container Size
500 g
Shelf Life
24 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1675-500GM10
Zoro #
G8014732
UPC #
-
Country of Origin
United States
Item
Strontium Chloride
Chemical Formula
SrCl2¿6H2O
Chemical Grade
ACS
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
266.62
Chemical Container Material
Amber Glass
CAS Number
10025-70-4
Color
Colorless
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Strontium Chloride
Container Material
Amber Glass
Features
Hygroscopic
Shipping Restrictions
Chemical Not Regulated For Transport
Form
Powder
Special Information
Hygroscopic
Volume
500 g
REMOVE - Previous PI Node
S
Quantity
500
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
Chemical Properties
Hexahydrate
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Strontium Chloride - Hexahydrate, Concentration Not Applicable, CAS Number 10025-70-4, Molecular Weight 266.62, Chemical Formula SrCl2�6H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.