Shop SPECTRUM

Sodium Peroxide, Reagent, ACS, 12kg

  • Mfr # S1390-12KG18
  • Zoro # G7914903

product price: 
$
7,834.99
/ea
Free Shipping & Returns

Key Features

Form
Powder
Chemical Grade
ACS
Chemical Container Type
Drum
Shipping Restrictions
UN1504, Sodium Peroxide, 5.1, PG I
Shelf Life
24 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1390-12KG18
Zoro #
G7914903
UPC #
-
Country of Origin
United States
Item
Sodium Peroxide
Form
Powder
Chemical Grade
ACS
Chemical Container Type
Drum
Shipping Restrictions
UN1504, Sodium Peroxide, 5.1, PG I
Shelf Life
24 mo
Chemical Formula
Na2O2
Molecular Weight
77.98
Chemical Container Material
Plastic
CAS Number
1313-60-6
Color
Colorless
Container Type
Drum
Application
Analytical Testing Labs
Product Type
Sodium Peroxide
Special Information
Air Sensitive, Moisture Sensitive
Features
Air Sensitive, Moisture Sensitive
Container Material
Plastic
Storage Temperature
Room Temperature
Storage Temperature - Minimum
20 Degrees C
Volume
12 kg
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
S
Quantity
12
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
12 kg

Description

Sodium Peroxide, Concentration Not Applicable, CAS Number 1313-60-6, Molecular Weight 77.98, Chemical Formula Na2O2, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 12 kg, Chemical Family Type Inorganic, Shelf Life 24 mo, Shipping Restrictions UN1504, Sodium Peroxide, 5.1, PG I, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.