Potassium Persulfate, Reagent, 500g
- Mfr # P1375-500GM10
- Zoro # G8058482
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Form
Powder
Chemical Grade
Lab
CAS Number
7727-21-1
Chemical Container Size
500 g
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1375-500GM10
- Zoro #
- G8058482
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Persulfate
- Form
- Powder
- Chemical Grade
- Lab
- CAS Number
- 7727-21-1
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN1492, Potassium Persulfate, 5.1, PG III
- Chemical Formula
- K2S2O8
- Chemical Container Material
- Plastic
- Molecular Weight
- 270.32
- Application
- Commercial
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Potassium Persulfate
- Container Material
- Plastic
- Quantity
- 500
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 500 g
- REMOVE - Previous PI Node
- P
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Potassium Persulfate, Concentration Not Applicable, CAS Number 7727-21-1, Molecular Weight 270.32, Chemical Formula K2S2O8, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1492, Potassium Persulfate, 5.1, PG III, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.