Sodm Chlrd, USP, EP, 500g

  • Mfr # S1529-500GM
  • Zoro # G7940882
product price: 
$
106.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
7647-14-5
Chemical Formula
NaCl
Chemical Container Material
Plastic
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S1529-500GM
Zoro #
G7940882
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Sodium Chloride
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
7647-14-5
Chemical Formula
NaCl
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Grade
USP
Shelf Life
36 mo
Molecular Weight
58.44
Container Type
Bottle
Application
Analytical Testing Labs
Color
Colorless
Product Type
Sodium Chloride
Special Information
Hygroscopic
Features
Hygroscopic
Form
Powder
Container Material
Plastic
Quantity
500
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
S
Volume
500 g
Storage Temperature - Minimum
20 Degrees C
Calibration Certificate
No
Wire Color
Colorless

Description

Sodium Chloride, Concentration Not Applicable, CAS Number 7647-14-5, Molecular Weight 58.44, Chemical Formula NaCl, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews