Shop SPECTRUM
See all product information
Create Account
Sodm Citrate, Anhdrs, USP, 500g
- Mfr # S1986-500GM
- Zoro # G7950542
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
CAS Number
68-04-2
Chemical Grade
USP
Chemical Container Type
Bottle
Shelf Life
36 mo
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1986-500GM
- Zoro #
- G7950542
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Citrate
- CAS Number
- 68-04-2
- Chemical Grade
- USP
- Chemical Container Type
- Bottle
- Shelf Life
- 36 mo
- Molecular Weight
- 258.07
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Plastic
- Chemical Formula
- C6H5Na3O7
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Sodium Citrate
- Container Material
- Plastic
- Form
- Powder
- Features
- Anhydrous
- Quantity
- 500
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 500 g
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- S
- Chemical Properties
- Anhydrous
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Sodium Citrate - Anhydrous, Concentration Not Applicable, CAS Number 68-04-2, Molecular Weight 258.07, Chemical Formula C6H5Na3O7, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.