Shop SPECTRUM
See all product information
Create Account
Saccharin, Powder, NF, 2.5kg
- Mfr # SA105-2.5KG13
- Zoro # G7913810
product price:Â
$
1,840.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
NF
Chemical Container Size
2.5 kg
Molecular Weight
F.W. 183.19
Chemical Container Type
Drum
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA105-2.5KG13
- Zoro #
- G7913810
- UPC #
- -
- Country of Origin
- United States
- Item
- Saccharin, Powder, NF
- Chemical Grade
- NF
- Molecular Weight
- F.W. 183.19
- Chemical Container Type
- Drum
- Chemical Container Material
- Plastic
- Chemical Formula
- C7H5NO3S
- CAS Number
- 81-07-2
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Saccharin, Powder, NF, CAS Number 81-07-2, Molecular Weight F.W. 183.19, Chemical Formula C7H5NO3S, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.