Shop SPECTRUM
See all product information
Create Account
Sodm Lactate Sltn, 60 Pct, USP, 20L Plas
- Mfr # SO179-20LTPL
- Zoro # G8037360
product price:Â
$
1,625.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Chemical Container Size
20 L
Chemical Container Type
Drum
Concentration
60%
Chemical Grade
USP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO179-20LTPL
- Zoro #
- G8037360
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Lactate Solution, USP
- Chemical Container Material
- Plastic
- Chemical Container Type
- Drum
- Concentration
- 60%
- Chemical Grade
- USP
- Shelf Life
- 24 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 20 L
Description
Sodium Lactate Solution, USP, Concentration 60 Percent, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 20 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.