Shop SPECTRUM
See all product information
Create Account
Sodm Borate, Decahdrt, NF, 12kg
- Mfr # S1183-12KG
- Zoro # G8020043
product price:Â
$
814.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
Na2B4O7 x 10H2O
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
NF
Molecular Weight
381.37
CAS Number
1303-96-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1183-12KG
- Zoro #
- G8020043
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Borate, Decahydrate, NF
- Chemical Formula
- Na2B4O7 x 10H2O
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Grade
- NF
- Molecular Weight
- 381.37
- CAS Number
- 1303-96-4
- Shelf Life
- 24 mo
- Chemical Container Type
- Drum
- Chemical Container Material
- Plastic
Dimensions
- Chemical Container Size
- 12 kg
Description
Sodium Borate, Decahydrate, NF, CAS Number 1303-96-4, Molecular Weight 381.37, Chemical Formula Na2B4O7 x 10H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.