Shop SPECTRUM
See all product information
Create Account
Sodm Lactate Sltn, 60 Pct, USP, 500mL, Gls
- Mfr # SO179-500MLGL
- Zoro # G7915448
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 mL
Chemical Grade
USP
Chemical Container Type
Bottle
Shelf Life
48 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO179-500MLGL
- Zoro #
- G7915448
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Lactate Solution
- Chemical Grade
- USP
- Chemical Container Type
- Bottle
- Shelf Life
- 48 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Amber Glass
- Container Type
- Bottle
- Color
- Colorless
- Chemical Formula
- C3H5NaO3
- Application
- Analytical Testing Labs
- Product Type
- Sodium Lactate Solution
- Features
- Hygroscopic
- Container Material
- Glass
- CAS Number
- 72-17-3
- Form
- Liquid
- Special Information
- Hygroscopic
- Molecular Weight
- 112.06
- REMOVE - Previous PI Node
- S
- Volume
- 500 mL
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 500
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
Sodium Lactate Solution, Concentration Not Applicable, CAS Number 72-17-3, Molecular Weight 112.06, Chemical Formula C3H5NaO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 mL, Chemical Family Type Solution, Shelf Life 48 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.