Shop SPECTRUM
See all product information
Create Account
Strontium Chloride, Hexahydrate, 2.5kg, PK4
- Mfr # S1675-2.5KG76
- Zoro # G8042513
product price:
$
2,803.99
/pk of 4, $701.00/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Grade
ACS
Shelf Life
24 mo
Molecular Weight
266.62
Chemical Formula
SrCl2¿6H2O
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1675-2.5KG76
- Zoro #
- G8042513
- UPC #
- -
- Country of Origin
- United States
- Item
- Strontium Chloride
- Chemical Container Type
- Bottle
- Chemical Grade
- ACS
- Shelf Life
- 24 mo
- Molecular Weight
- 266.62
- Chemical Formula
- SrCl2¿6H2O
- Chemical Container Material
- Amber Glass
- CAS Number
- 10025-70-4
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Strontium Chloride
- Special Information
- Hygroscopic
- Form
- Powder
- Container Material
- Amber Glass
- Features
- Hygroscopic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- REMOVE - Previous PI Node
- S
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 2.5 kg
- Storage Temperature - Minimum
- 20 Degrees C
- Chemical Properties
- Hexahydrate
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Strontium Chloride - Hexahydrate, Concentration Not Applicable, CAS Number 10025-70-4, Molecular Weight 266.62, Chemical Formula SrCl2�6H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.