Shop SPECTRUM

Sodm Thio, 0.100 N Aq Sltn, APHA, 4L, Gls

  • Mfr # S-535-4LTGL
  • Zoro # G7979513

product price: 
$
94.59
/ea

Key Features

Concentration
0.1 N
Chemical Container Type
Bottle
Special Information
Light Sensitive
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-535-4LTGL
Zoro #
G7979513
UPC #
-
Country of Origin
United States
Item
Sodium Thiosulfate
Concentration
0.1 N
Chemical Container Type
Bottle
Special Information
Light Sensitive
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Container Type
Bottle
Application
Analytical Testing Labs
Color
Colorless
Chemical Formula
H2O; Na2S2O3¿5H2O; Na2CO3
Product Type
Sodium Thiosulfate
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Molecular Weight
18.02 F.W; 248.19 F.W; 105.99 F.W
Container Material
Glass
Features
Light Sensitive
Form
Liquid
Volume
4 L
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
S
Quantity
1
Storage Temperature - Minimum
20 Degrees C
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Sodium Thiosulfate, Concentration 0.1 N, CAS Number 10102-17-7, 497-19-8, 7732-18-5, Molecular Weight 18.02 F.W; 248.19 F.W; 105.99 F.W, Chemical Formula H2O; Na2S2O3¿5H2O; Na2CO3, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.