Shop SPECTRUM

Sdm ThioSlft, Anhdrs, Rgnt, 500g

  • Mfr # S1498-500GM
  • Zoro # G7960071

product price: 
$
82.89
/ea

Key Features

Chemical Container Size
500 g
Chemical Container Type
Bottle
Molecular Weight
158.11
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1498-500GM
Zoro #
G7960071
UPC #
-
Country of Origin
United States
Item
Sodium Thiosulfate
Chemical Container Type
Bottle
Molecular Weight
158.11
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Chemical Formula
Na2S2O3
Chemical Container Material
Plastic
Shelf Life
24 mo
CAS Number
7772-98-7
Color
Colorless
Container Type
Bottle
Application
Commercial
Product Type
Sodium Thiosulfate
Special Information
Hygroscopic
Form
Powder
Features
Hygroscopic
Container Material
Plastic
Quantity
500
Storage Temperature - Minimum
20 Degrees C
Volume
500 g
REMOVE - Previous PI Node
S
Storage Temperature - Maximum
22 Degrees C
Chemical Properties
Anhydrous
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Sodium Thiosulfate - Anhydrous, Concentration Not Applicable, CAS Number 7772-98-7, Molecular Weight 158.11, Chemical Formula Na2S2O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.