Shop SPECTRUM
See all product information
Create Account
Sorbitan Monooleate, NF, 500mL, Gls
- Mfr # SPA83-500MLGL
- Zoro # G8034420
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
NF
Chemical Container Size
500 mL
Shelf Life
24 mo
CAS Number
1338-43-8
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPA83-500MLGL
- Zoro #
- G8034420
- UPC #
- -
- Country of Origin
- United States
- Item
- Sorbitan Monooleate, NF
- Chemical Grade
- NF
- Shelf Life
- 24 mo
- CAS Number
- 1338-43-8
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Amber Glass
- Special Information
- A Partial Oleate Ester Of Sorbitol And Its Mono- And Dianhydrides
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 500 mL
Description
Sorbitan Monooleate, NF, CAS Number 1338-43-8, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information A Partial Oleate Ester Of Sorbitol And Its Mono- And Dianhydrides
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.