Shop SPECTRUM
See all product information
Create Account
Sucrose, Crstl, NF, 2.5kg, PK4
- Mfr # SU103-2.5KG-CS4
- Zoro # G7954508
product price:Â
$
919.99
/pk of 4, $230.00/ea
Free Shipping & Returns
Key Features
Shelf Life
12 mo
Chemical Container Material
Plastic
Molecular Weight
342.3
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
2.5 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SU103-2.5KG-CS4
- Zoro #
- G7954508
- UPC #
- -
- Country of Origin
- United States
- Item
- Sucrose
- Shelf Life
- 12 mo
- Chemical Container Material
- Plastic
- Molecular Weight
- 342.3
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Bottle
- CAS Number
- 57-50-1
- Chemical Grade
- NF
- Chemical Formula
- C12H22O11
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Sucrose
- Form
- Powder
- Container Material
- Plastic
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 2.5 kg
- REMOVE - Previous PI Node
- S
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Sucrose, Concentration Not Applicable, CAS Number 57-50-1, Molecular Weight 342.3, Chemical Formula C12H22O11, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.