Shop SPECTRUM
See all product information
Create Account
Soybean Flour, 500g, CAS 68513-95-1, Poly
- Mfr # S3321-500GM
- Zoro # G8037239
product price:Â
$
91.29
/ea
Key Features
Chemical Container Material
Plastic
Concentration
100%
Chemical Container Size
500 g
Chemical Grade
Reagent
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3321-500GM
- Zoro #
- G8037239
- UPC #
- -
- Country of Origin
- United States
- Item
- Soybean Flour
- Chemical Container Material
- Plastic
- Concentration
- 100%
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- CAS Number
- 68513-95-1
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 500 g
Description
Soybean Flour, Concentration 100 Percent, CAS Number 68513-95-1, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Bases, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.