Shop SPECTRUM
See all product information
Create Account
Sdm Phspht, Mnbsc, Mono, Crs, Rgt, ACS, 125g
- Mfr # S1395-125GM
- Zoro # G8046162
product price:Â
$
50.39
/ea
Key Features
Chemical Container Material
Plastic
Molecular Weight
137.99
Chemical Formula
NaH2PO4 x H2O
Chemical Grade
ACS
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1395-125GM
- Zoro #
- G8046162
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Phosphate, Monobasic, Monohydrate, Crystal, Reagents, ACS
- Chemical Container Material
- Plastic
- Molecular Weight
- 137.99
- Chemical Formula
- NaH2PO4 x H2O
- Chemical Grade
- ACS
- Shelf Life
- 24 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 10049-21-5
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 125 g
Description
Sodium Phosphate, Monobasic, Monohydrate, Crystal, Reagents, ACS, CAS Number 10049-21-5, Molecular Weight 137.99, Chemical Formula NaH2PO4 x H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.