Sdm Sulfite, Rgnt, ACS, 2.5kg, PK4
- Mfr # S1475-2.5KG-CS4
- Zoro # G7962549
product price:Â
$
707.99
/pk of 4, $177.00/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
Na2SO3
CAS Number
7757-83-7
Shelf Life
24 mo
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1475-2.5KG-CS4
- Zoro #
- G7962549
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Sulfite
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- Na2SO3
- CAS Number
- 7757-83-7
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Grade
- ACS
- Molecular Weight
- 126.04
- Chemical Container Material
- Plastic
- Color
- Colorless
- Application
- Industrial
- Container Type
- Bottle
- Product Type
- Sodium Sulfite
- Special Information
- Moisture Sensitive
- Container Material
- Plastic
- Features
- Moisture Sensitive
- Form
- Powder
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 2.5 kg
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- S
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Sodium Sulfite, Concentration Not Applicable, CAS Number 7757-83-7, Molecular Weight 126.04, Chemical Formula Na2SO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.