Shop SPECTRUM
See all product information
Create Account
Sdm Chlrd, Crstl, Rgnt, ACS, 1kg, PK6
- Mfr # S1240-1KG-CS6
- Zoro # G8049513
product price:Â
$
313.99
/pk of 6, $52.33/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
NaCl
Molecular Weight
58.44
Chemical Grade
ACS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1240-1KG-CS6
- Zoro #
- G8049513
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Chloride
- Chemical Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- NaCl
- Molecular Weight
- 58.44
- Chemical Grade
- ACS
- Shelf Life
- 24 mo
- CAS Number
- 7647-14-5
- Chemical Container Type
- Bottle
- Color
- Colorless
- Application
- Oral Hygiene Products, Shampoos and Hair Care Products, Thickener Applications
- Container Type
- Bottle
- Product Type
- Sodium Chloride
- Container Material
- Plastic
- Features
- Hygroscopic
- Form
- Powder
- Special Information
- Hygroscopic
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 1 kg
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- S
- Quantity
- 1
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 1 kg
Description
Sodium Chloride, Concentration Not Applicable, CAS Number 7647-14-5, Molecular Weight 58.44, Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.