This item is Discontinued.

Spectrum TCI 119532-26-2 D3660-25G

TCI 119532-26-2 (Discontinued)

  • Mfr # D3660-25G
  • Zoro # G7978070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D3660-25G
Zoro #
G7978070
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
1-(2,3-Dichlorophenyl)Piperazine Hydrochloride
Molecular Weight
267.58
Chemical Formula
C10H12Cl2N2.HCl
CAS Number
119532-26-2
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Grade
Reagent

Description

1-(2,3-Dichlorophenyl)Piperazine Hydrochloride, CAS Number 119532-26-2, Molecular Weight 267.58, Chemical Formula C10H12Cl2N2.HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.