This item is Discontinued.

Spectrum TCI 19648-86-3 H0557-1G

TCI 19648-86-3 (Discontinued)

  • Mfr # H0557-1G
  • Zoro # G8172092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H0557-1G
Zoro #
G8172092
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Bis(Hexafluoroacetylacetonato)Manganese(Ii)
Chemical Formula
C10H2F12MnO4¿xH2O
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
19648-86-3
Chemical Container Material
Clear Glass
Molecular Weight
469.04

Description

Bis(Hexafluoroacetylacetonato)Manganese(Ii), CAS Number 19648-86-3, Molecular Weight 469.04, Chemical Formula C10H2F12MnO4�xH2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.