This item is Discontinued.

Spectrum TCI 2189-27-7 G0134-1G

TCI 2189-27-7 (Discontinued)

  • Mfr # G0134-1G
  • Zoro # G8249418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G0134-1G
Zoro #
G8249418
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Glycyl-DL-Norvaline
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
2189-27-7
Molecular Weight
174.2
Chemical Formula
C7H14N2O3
Chemical Container Type
Bottle

Description

Glycyl-DL-Norvaline, CAS Number 2189-27-7, Molecular Weight 174.2, Chemical Formula C7H14N2O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 1 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.